Zoro Homepage

Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # GLAA01K8B

  • Zoro # G4204024


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA01K8B
Zoro #
G4204024
UPC #
078454931522
Country of Origin
United States

Dimensions

Body Width - Limit Switch
1.65 in
Body Depth - Limit Switch
1.65 in
Height
3.23"
Width
1.65"
Actuator Length - Limit Switch
7.5 in
Actuator Length
7.50"
Body Height - Limit Switch
3.23 in
Depth
1.65"
Body Width
1.65 in
Body Height
3.23 in
Body Depth
1.65 in
Mounting Hole Diameter
0.21 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Body Material
Zinc Die Cast
DC Contact Rating
10A at 250V
IP Rating
67
Wiring Entry
1/2 in NPT
AC Contact Rating
10A at 600V
Basic Actuator Style (Limit Switch)
Wobble Stick
Operating Force
0.9 in-lb
Voltage Rating
600VAC/250VDC
Contact Form
1NC/1NO, SPDT
Actuator Location
Top
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Travel
Differential Travel 8 Degrees , Maximum Pretravel 18 Degrees
Body Style (Limit Switch)
Standard
Arm Material
Stainless Steel
Operating Temp. Range
-13 Degrees to 185 Degrees F
Contact Form - Limit Switch
1NC/1NO
Number of Poles
1
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
NEMA Rating
1, 12, 13, 4
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator - Limit Switch
No
Electrical Connection
Screw Terminals
Actuator Style (Limit Switch)
Wobble Stick, Cat Whisker
Series
GLA/GLS
Limit Switch Style
General Purpose Limit Switch
Actuator Location (Limit Switch)
Top
Actuator Style
Wobble Stick, Cat Whisker
Movement
Wobble
Mounting Hole - Limit Switch
(4) 0.21 in dia
Amps
10
Differential Travel
8 Degrees
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
Number of Mounting Holes
4
Pretravel
18 Degrees
NEMA Enclosure Rating
1, 12, 13, 4
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Maximum
185 Degrees F
Directional Movement
Omnidirectional
Operating Torque - Maximum
0.9 in-lb
Mounting Style
Surface
Body Configuration
Non Plug-In

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Cat Whisker, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 7.5 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.