Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top 914CE19-9

Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (Discontinued)

  • Mfr # 914CE19-9
  • Zoro # G3968255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914CE19-9
Zoro #
G3968255
UPC #
078454982890
Country of Origin
United Kingdom

Dimensions

Body Width - Limit Switch
1.58 in
Body Height - Limit Switch
1.73 in
Width
1.58"
Depth
0.63"
Actuator Length
1.50"
Actuator Length - Limit Switch
1.5 in
Body Depth - Limit Switch
0.63 in
Height
1.93"

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.