Shop HONEYWELL

Limit Switch, Plunger, Roller, 1NC/1NO, 15A at 600V AC, Actuator Location: Top

  • Mfr # BZV6-2RN80
  • Zoro # G4323295

product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZV6-2RN80
Zoro #
G4323295
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length - Limit Switch
1.48 in
Height
2.50"
Body Height - Limit Switch
1.75 in
Body Depth - Limit Switch
1.0 in
Width
1.00"
Depth
3.04"
Roller Width
0.18 in
Roller Dia.
0.5 in
Actuator Length
1.48"
Body Width - Limit Switch
3.04 in
Overall Width
3.04 in
Body Height
1.75 in
Body Width
3.04 in
Mounting Hole Diameter
0.17 in
Roller Diameter
0.5 in
Body Depth
1 in
Overall Depth
1 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Bottom Flange
AC Contact Rating
15 A @ 600 V
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Roller Material
Steel
Contact Form
1NO/1NC
Number of Poles
1
Series
BZV6
Body Material
Metal
Standards
CE, CSA, UL Listed
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Travel
Differential Travel 0.0004 in to 0.0020 in, Maximum Pretravel 0.078 in, Minimum Over Travel 0.219 in
Contact Form - Limit Switch
1NC/1NO
Mounting Hole - Limit Switch
(2) 0.17 in dia
Limit Switch Style
General Purpose Limit Switch
Actuator Style
Roller Plunger
Operating Force
9 oz to 24 oz
Basic Actuator Style (Limit Switch)
Plunger
Actuator Location (Limit Switch)
Top
IP Rating
IP66
Actuator Location
Top
DC Contact Rating
2 A @ 250 V
Stem Thread - Limit Switch
No Stem
Operating Temp. Range
-25 Degrees to 160 Degrees F
Wiring Entry
1/2 in NPT
Electrical Connection
Screw Terminals
Movement
Release Force 0.25 lb min
Voltage Rating
600VAC/250VDC
Body Style (Limit Switch)
Miniature
Mounting Hole Spacing - Limit Switch
1.63 in
NEMA Rating
1, 3, 4
Actuator Style (Limit Switch)
Plunger, Roller
Boot Sealed Actuator - Limit Switch
Yes
Boot Sealed Actuator (Limit Switch)
Yes
Differential Travel
0.002 in
Operating Temperature - Minimum
-25 Degrees F
NEMA Enclosure Rating
1, 3, 4
Number of Mounting Holes
2
Boot Sealed Actuator
Boot Included
Operating Force - Maximum
24 ozf
Pretravel
0.08 in
Operating Temperature - Maximum
160 Degrees F
Mounting Style
Bottom Flange
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
41 mm
Overtravel
0.22 in
Operating Force - Minimum
9 ozf

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.48 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4, Mounting - Limit Switch Bottom Flange

Ratings & reviews