Zoro Homepage

Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A at 600V AC, Actuator Location: Top

  • Mfr # BZV6-2RN2

  • Zoro # G4323277


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZV6-2RN2
Zoro #
G4323277
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
0.91"
Body Width - Limit Switch
3.04 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Body Height - Limit Switch
1.75 in
Width
1.00"
Body Depth - Limit Switch
1.0 in
Depth
3.04"
Actuator Length - Limit Switch
0.91 in
Height
2.50"
Mounting Hole Diameter
0.17 in
Roller Diameter
0.75 in
Body Height
1.75 in
Overall Depth
1 in
Overall Width
3.04 in
Body Depth
1 in
Body Width
3.04 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Bottom Flange
Arm Material
Steel
Basic Actuator Style (Limit Switch)
Plunger
Boot Sealed Actuator (Limit Switch)
Yes
DC Contact Rating
2A at 250V
Stem Thread - Limit Switch
No Stem
Voltage Rating
600VAC/250VDC
Electrical Connection
Screw Terminals
Actuator Location
Top
AC Contact Rating
15A at 600V
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Series
BZ
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
1.63 in
Wiring Entry
1/2 in NPT
Actuator Style
Horizontal Roller Lever, Boot Sealed
IP Rating
66
Roller Material
Steel
Operating Temp. Range
-25 Degrees to 160 Degrees F
Operating Force
10 oz to 20 oz
Body Material
Zinc Die Cast
Actuator Location (Limit Switch)
Top
NEMA Rating
1, 3, 4
Contact Form
1NC/1NO, SPDT
Mounting Hole - Limit Switch
(2) 0.17 in dia
Travel
Differential Travel 0.006 in, Maximum Pretravel 0.188 in, Minimum Over Travel 0.219 in
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Boot Sealed Actuator - Limit Switch
Yes
Body Style (Limit Switch)
Miniature
Standards
CSA, UL
Movement
Release Force 6 oz max
Actuator Style (Limit Switch)
Plunger, Roller Lever
Limit Switch Style
General Purpose Limit Switch
Number of Poles
1
Differential Travel
0.01 in
NEMA Enclosure Rating
1, 3, 4
Operating Temperature - Maximum
160 Degrees F
Operating Force - Minimum
10 ozf
Operating Force - Maximum
20 ozf
Operating Temperature - Minimum
-25 Degrees F
Number of Mounting Holes
2
Mounting Style
Bottom Flange
Pretravel
0.19 in
Overtravel
0.22 in
Boot Sealed Actuator
Boot Included
Mounting Hole Horizontal Center to Center Distance
41 mm
Body Configuration
Non Plug-In

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.91 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.