Zoro Homepage

Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # GLDA01A1A

  • Zoro # G3889033


product price: $56.39
/ea

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLDA01A1A
Zoro #
G3889033
UPC #
078454915027
Country of Origin
United States

Dimensions

Width
1.20"
Actuator Length
1.83"
Height
2.16"
Depth
1.18"
Roller Width
0.25 in
Body Height - Limit Switch
2.17 in
Body Width - Limit Switch
1.2 in
Actuator Length - Limit Switch
1.83 in
Roller Dia.
0.75 in
Body Depth - Limit Switch
1.18 in
Connection Size
1/2 in. NPT
Mounting Hole Diameter
0.21 in
Overall Depth
1.28 in
Body Depth
1.28 in
Body Width
1.2 in
Overall Width
1.2 in
Roller Diameter
0.74 in
Body Height
2.17 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.83 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.