Zoro Homepage

Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # GLDA01A1B

  • Zoro # G4323085


product price: $63.19
/ea

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLDA01A1B
Zoro #
G4323085
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.18 in
Body Width - Limit Switch
1.2 in
Actuator Length
1.83"
Body Height - Limit Switch
2.17 in
Depth
1.18"
Roller Width
0.25 in
Width
1.20"
Roller Dia.
0.75 in
Height
2.16"
Actuator Length - Limit Switch
1.83 in
Connection Size
1/2 in. NPT
Overall Width
1.2 in
Overall Depth
1.28 in
Body Depth
1.28 in
Body Width
1.2 in
Body Height
2.17 in
Roller Diameter
0.74 in
Mounting Hole Diameter
0.21 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
IP Rating
66, 67
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Location (Limit Switch)
Side
Actuator Style (Limit Switch)
Rotary, Roller Lever
Wiring Entry
1/2 in NPT
NEMA Rating
1, 12, 13, 4X
Basic Actuator Style (Limit Switch)
Rotary
AC Contact Rating
10A at 600V
Boot Sealed Actuator (Limit Switch)
No
DC Contact Rating
10A at 250V
Movement
CCW, CW
Actuator Style
Rotary Lever Arm
Mounting Hole - Limit Switch
(4) 0.21 in dia
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Operating Force
1.1 in-lb
Arm Material
Steel
Voltage Rating
600VAC/250VDC
Limit Switch Style
General Purpose Limit Switch
Amps
10
Electrical Connection
Screw Terminals
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator - Limit Switch
No
Roller Material
Steel
Operating Temp. Range
-40 Degrees to 185 Degrees F
Contact Form
1NC/1NO, SPDT
Body Material
plastic
Series
GLD/GLS
Contact Form - Limit Switch
1NC/1NO
Travel
Differential Travel 11.5 Degrees , Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees , Operating Position 26 Degrees
Actuator Location
Side
Body Style (Limit Switch)
Miniature
Number of Poles
1
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508, UL746-C
Connection Type
Threaded Entry
Differential Travel
11.5 Degrees
Current Rating - nominal
10A
Pre-Travel - Travel To Operate
25 deg PT
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Operating Temperature - min
-13 deg F (-25 deg C)
Poles/Contacts
SPDT 1NO 1NC
Operating Temperature - max
185 deg F (85 deg C)
Head Action
Spring Return, Standard
Travel Direction
CW or CCW
Head/Operator
Side Rotary Roller Lever
Differential-Travel - Travel To Reset
11.5 deg DT
Body Construction
Glass Filled Polymer
Over-Travel/Total-Travel
49 deg OT
Operator Configuration
Standard
Rating - NEMA
NEMA 4
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Maximum
185 Degrees F
Number of Mounting Holes
4
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
30 mm
Body Configuration
Non Plug-In
Overtravel
49 Degrees
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Operating Torque - Maximum
1.1 in-lb
Pretravel
26 Degrees

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.83 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.