Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # GLDA01A2A

  • Zoro # G4062536


product price:  $87.65
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLDA01A2A
Zoro #
G4062536
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.18"
Body Width - Limit Switch
1.2 in
Roller Dia.
0.75 in
Actuator Length - Limit Switch
1.34 in to 3.11 in
Width
1.20"
Body Height - Limit Switch
2.17 in
Roller Width
0.25 in
Body Depth - Limit Switch
1.18 in
Height
2.16"
Overall Width
1.2 in
Body Width
1.2 in
Roller Diameter
0.74 in
Overall Depth
1.28 in
Body Height
2.17 in
Mounting Hole Diameter
0.21 in
Body Depth
1.28 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
NEMA Rating
1, 12, 13, 4X
Amps
10
Series
GLD
IP Rating
IP66, IP67
Operating Temp. Range
-40 Degrees to 185 Degrees F
DC Contact Rating
0.27 A @ 240 V, 0.55 A @ 120 V
Actuator Location
Side
Actuator Location (Limit Switch)
Side
Mounting Hole - Limit Switch
(4) 0.21 in dia
Standards
CCC, CE, CSA, UL Listed
Roller Material
Nylon
Wiring Entry
1/2 in NPT
Arm Material
Steel
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Style (Limit Switch)
Rotary, Roller Lever
Body Material
plastic
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Body Style (Limit Switch)
Miniature
Actuator Style
Roller Lever Plunger
Number of Poles
1
AC Contact Rating
3 A @ 240 V, 6 A @ 120 V
Movement
CCW, CW
Travel
Differential Travel 11.5 Degrees , Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees
Boot Sealed Actuator (Limit Switch)
No
Limit Switch Style
General Purpose Limit Switch
Operating Force
1.1 in-lb
Basic Actuator Style (Limit Switch)
Rotary
Voltage Rating
600VAC/250VDC
Contact Form - Limit Switch
1NC/1NO
Contact Form
1NO/1NC
Electrical Connection
Screw Terminals
Differential Travel
11.5 Degrees
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
185 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
1, 12, 13, 4
Directional Movement
CCW/CW
Operating Torque - Maximum
1.1 in-lb
Number of Mounting Holes
4
Operating Temperature - Minimum
-40 Degrees F
Body Configuration
Non Plug-In
Overtravel
49 Degrees
Mounting Hole Vertical Center to Center Distance
60 mm
Pretravel
26 Degrees
Mounting Hole Horizontal Center to Center Distance
30 mm

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 120V, 3A @ 240V, DC Contact Rating - Limit Switch 0.55A @ 125V, 0.27A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.34 in to 3.11 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.