Limit Switch, Wobble Stick, 1NC/1NO, 5A at 240V AC, Actuator Location: Top

  • Mfr # 914CE20-9

  • Zoro # G4063071


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE20-9
Zoro #
G4063071
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
1.58"
Actuator Length - Limit Switch
8.94 in
Actuator Length
8.94"
Body Height - Limit Switch
1.73 in
Height
1.93"
Depth
0.63"
Body Width - Limit Switch
1.58 in
Body Depth - Limit Switch
0.63 in
Body Height
1.73 in
Body Width
1.57 in
Mounting Hole Diameter
0.2 in
Body Depth
0.63 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Amps
5
Movement
Release Force 0.99 lb max
Electrical Connection
9 ft Cable
Operating Temp. Range
35 Degrees to 160 Degrees F
Actuator Location (Limit Switch)
Top
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Material
Metal
Actuator Style
Coil Spring
Stem Thread - Limit Switch
No Stem
DC Contact Rating
Not Rated
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.04 in +/- 0.02 in, Minimum Over Travel 0.118 in
Contact Form - Limit Switch
1NC/1NO
Series
914CE
Actuator Location
Top
Operating Force
0.12 lb
Body Style (Limit Switch)
Miniature
Actuator Style (Limit Switch)
Wobble Stick
Boot Sealed Actuator - Limit Switch
No
Boot Sealed Actuator (Limit Switch)
No
Contact Form
SPDT-1NO/1NC
Mounting Hole Spacing - Limit Switch
0.98 in
Voltage Rating
240VAC
Basic Actuator Style (Limit Switch)
Wobble Stick
Number of Poles
1
AC Contact Rating
5 A @ 240 V
Standards
CE, cURus
IP Rating
IP65, IP66, IP67
Limit Switch Style
General Purpose Limit Switch
Differential Travel
0.004 in
Mounting Style
Surface
Pretravel
0.04 in +/- 0.02 in
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
25 mm
Overtravel
0.12 in
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
221 Degrees F
NEMA Enclosure Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Number of Mounting Holes
2

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 8.94 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.