This item is Discontinued.

Honeywell Micro Switch Safety Interlock Switch 1NC Magnetically Actuated FF6-10-DC-03-SS

Safety Interlock Switch 1NC Magnetically Actuated (Discontinued)

  • Mfr # FF6-10-DC-03-SS
  • Zoro # G4015697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF6-10-DC-03-SS
Zoro #
G4015697
UPC #
-
Country of Origin
United Kingdom

Dimensions

Switch Width
0.75 in
Actuator Width
0.75 in
Cable Length
9.8 ft
Switch Height
3.21 in
Actuator Depth
0.75 in
Actuator Height
3.25 in
Switch Depth
0.75 in
Overall Depth
0.75 in
Overall Height
3.25 in
Overall Width
0.75 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
FF6
DC Contact Rating
1 A @ 30 V
Contact Form
1NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
Includes
Actuator
On Sensing Distance
0.4 in
Off Sensing Distance
1.18 in
Description/Special Features
316 grade stainless steel resin filled; Vibration 50Hz to 100Hz; Shock 10G
Standards
CE, cULus
Body Material
Stainless Steel
Termination Type
Bare Wire
Off Sensing Distance - Maximum
1.18 in
On Sensing Distance - Maximum
0.4 in

Description

Magnetically Actuated Safety Interlock Switch, Series FF6, Switch Width 0.75 in, Switch Height 3.21 in, Switch Depth 0.75 in, Contact Form 1NC, DC Contact Rating 1 A @ 30 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.4 in, Off Sensing Distance 1.18 in, Body Material Stainless Steel

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.