This item is Discontinued.

Honeywell Micro Switch Safety Interlock Switch 1NC/1NO Nema 1, 3, 4, 12, 13 924CE1-S3

Safety Interlock Switch 1NC/1NO Nema 1, 3, 4, 12, 13 (Discontinued)

  • Mfr # 924CE1-S3
  • Zoro # G4091464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
924CE1-S3
Zoro #
G4091464
UPC #
-
Country of Origin
United Kingdom

Dimensions

Actuator Length
0.78 in
Height
1.93 in
Width
1.57 in
Depth
0.63 in
Cable Length
3 ft
Overall Height
1.93 in
Overall Width
1.57 in
Overall Depth
0.63 in

Details

Item
Safety Interlock Switch
Style
0.39 in dia Stainless Steel Pin Plunger
Series
924CE
AC Contact Rating
100mA to 10A @ 240V
DC Contact Rating
100mA to 10A @ 250V
Contact Form
1NO/1NC, Break Before Make, Direct Opening, Slow Action
Connection Type
3 ft Dead End Cable
IP Rating
IP66
Operating Temp. Range
32 Degrees to 221 Degrees F
Operating Force
5.06 lb
NEMA Rating
1, 12, 13, 3, 4
Pre-travel
2.2mm
Differential Travel
2 +/-0.5 mm
Movement
Lateral
Description/Special Features
Bottom Exit, Mechanical Life 10 Million Operations
Over Travel
5mm
Contact Material
Silver
Standards
CE, CSA, SIL 3 Capable, UL
Body Material
Zinc
Electrical Connection
3 ft Dead End Cable
Overtravel
5 mm
NEMA Enclosure Rating
1, 12, 13, 3, 4
Pretravel
2.2 mm

Description

Safety Interlock Switch, 0.39 in dia Stainless Steel Pin Plunger, Contact Form 1NO/1NC, Break Before Make, Direct Opening, Slow Action, Actuator Length 0.78 in, Connection Type 3 ft Dead End Cable, AC Contact Rating 100mA to 10A @ 240V, Series 924CE, DC Contact Rating 100mA to 10A @ 250V, Height 1.93 in, Width 1.57 in, Depth 0.63 in, NEMA Rating 1, 12, 13, 3, 4, IP Rating IP66, Operating Temp. Range 32 Degrees to 221 Degrees F, Contact Material Silver, Cable Length 3 ft, Body Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.