Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Safety Interlock Switch 1NC/1NO Plunger IP 66 924CE2-S3

Safety Interlock Switch 1NC/1NO Plunger IP 66 (Discontinued)

  • Mfr # 924CE2-S3
  • Zoro # G4049814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924CE2-S3
Zoro #
G4049814
UPC #
-
Country of Origin
United Kingdom

Dimensions

Actuator Length
1.19 in
Height
1.93 in
Width
1.57 in
Depth
0.63 in
Cable Length
3 ft
Overall Depth
0.63 in
Overall Width
1.57 in
Overall Height
1.93 in

Description

Safety Interlock Switch, Sintered Iron Roller Plunger, Contact Form 1NO/1NC, Break Before Make, Direct Opening, Slow Action, Actuator Length 1.19 in, Connection Type 3 ft Dead End Cable, AC Contact Rating 100mA to 10A @ 240V, Series 924CE, DC Contact Rating 100mA to 10A @ 250V, Height 1.93 in, Width 1.57 in, Depth 0.63 in, NEMA Rating 1, 12, 13, 3, 4, IP Rating IP66, Operating Temp. Range 32 Degrees to 221 Degrees F, Contact Material Silver, Cable Length 3 ft, Body Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.