Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 GSAA20A1B

Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (Discontinued)

  • Mfr # GSAA20A1B
  • Zoro # G4154814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSAA20A1B
Zoro #
G4154814
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
1.5 in
Height
3.23 in
Width
1.65 in
Depth
1.65 in
Conduit Size
1/2 in NPT
Overall Width
1.65 in
Overall Depth
1.65 in
Overall Height
3.23 in

Description

Safety Interlock Switch, Side Rotary with Fixed Lever, Contact Form 2NO/2NC, Direct Opening, Double Pole, Snap Action, Actuator Length 1.5 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 100mA to 10A @ 600V, Series GSA, DC Contact Rating 100mA to 10A @ 250V, Height 3.23 in, Width 1.65 in, Depth 1.65 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.