MICRO SWITCH

  • Mfr # SZL-VL-S-C-N-M
  • Zoro # G523654756
product price: 
$
74.75
/ea

Key Features

Body Material
Metal
Electrical Connection
Screw Terminal
IP Rating
IP67
Standards
CCC, CE, cULus
Mounting Hole Horizontal Center to Center Distance
21 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-C-N-M
Zoro #
G523654756
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Diameter
4.32 mm
Overall Depth
1.84 in
Body Width
1.12 in
Arm Length - Maximum
4.92 in
Overall Width
1.12 in
Actuator Length
4.92 in
Conduit Connection Size
M12x1.5
Body Depth
1.01 in
Body Height
3.25 in
Overall Height
4.92 in

Details

Item
Micro Switch
Body Material
Metal
Electrical Connection
Screw Terminal
IP Rating
IP67
Standards
CCC, CE, cULus
Mounting Hole Horizontal Center to Center Distance
21 mm
Number of Mounting Holes
4
Actuator Style
Rod-Lever Arm
Over Travel - Rotary
70 Degrees
Pre-Travel - Rotary
25 Degrees
Mounting Hole Vertical Center to Center Distance
56 mm
Total Travel - Rotary
95 Degrees
Differential Travel - Rotary
15 Degrees
Arm Adjustability
Adjustable
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13
Contact Action
Snap-Action
AC Contact Rating
0.5 A @ 380V AC
Series
SZL-VL-S
Mounting Style
Surface
Includes Actuator
Actuator Included
Lamp Type
No Lamp Module Included
Arm Material
Stainless Steel
Contact Form
1NO/1NC
Resistance Properties
Insulation Resistant
Operating Temperature - Minimum
-4 Degrees F
Directional Movement
CCW/CW
Operating Torque - Maximum
1.59 in-lb
Boot Sealed Actuator
No Boot Included

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.