Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-H-N-M
  • Zoro # G423654900

product price: 
$
67.59
/ea

Key Features

Electrical Connection
Screw Terminal
Standards
CCC, CE, cULus
Roller Material
Stainless Steel
Roller Width
0.15 in
Body Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-H-N-M
Zoro #
G423654900
UPC #
-
Country of Origin
China

Dimensions

Roller Width
0.15 in
Body Width
1.12 in
Body Depth
1.01 in
Overall Depth
1.01 in
Overall Height
4.56 in
Conduit Connection Size
M12x1.5
Body Height
2.5 in
Overall Width
1.12 in
Roller Diameter
0.47 in
Mounting Hole Diameter
4.32 mm

Details

Item
Micro Switch
Electrical Connection
Screw Terminal
Standards
CCC, CE, cULus
Roller Material
Stainless Steel
Body Material
Metal
IP Rating
IP67
Lamp Type
No Lamp Module Included
Pre-Travel - Linear
0.08 in
Contact Form
1NO/1NC
Mounting Style
Surface
Includes Actuator
Actuator Included
Series
SZL-VL-S
Operating Force - Minimum
9 N
Contact Action
Snap-Action
NEMA Enclosure Rating
1, 12, 13
Mounting Hole Horizontal Center to Center Distance
21 mm
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
56 mm
Actuator Style
Roller-Plunger
Directional Movement
Linear
AC Contact Rating
0.5 A @ 380V AC
Operating Temperature - Minimum
-4 Degrees F
Number of Mounting Holes
4
Operating Temperature - Maximum
158 Degrees F
Total Travel - Linear
5.5 mm
Resistance Properties
Insulation Resistant
Over Travel - Linear
0.14 in
Roller Position
Top
Differential Travel - Linear
0.06 in

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.