Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-K-N-M
  • Zoro # G823781985

product price: 
$
75.99
/ea

Key Features

IP Rating
IP67
Electrical Connection
Screw Terminal
Body Material
Metal
Standards
CCC, CE, cULus
Number of Mounting Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-K-N-M
Zoro #
G823781985
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Diameter
4.32 mm
Body Depth
1.01 in
Overall Depth
1.01 in
Body Width
1.12 in
Body Height
2.52 in
Conduit Connection Size
M12x1.5
Overall Width
1.12 in
Actuator Length
3.9 in
Overall Height
6.62 in

Details

Item
Micro Switch
IP Rating
IP67
Electrical Connection
Screw Terminal
Body Material
Metal
Standards
CCC, CE, cULus
Number of Mounting Holes
4
Operating Force - Minimum
2 N
Resistance Properties
Insulation Resistant
Mounting Hole Vertical Center to Center Distance
56 mm
Series
SZL-VL-S
Contact Form
1NO/1NC
Directional Movement
Omnidirectional
Mounting Hole Horizontal Center to Center Distance
21 mm
Lamp Type
No Lamp Module Included
Mounting Style
Surface
Total Travel - Rotary
55 Degrees
Pre-Travel - Rotary
30 Degrees
Actuator Style
Coil Spring Wobble
Operating Temperature - Minimum
-4 Degrees F
Boot Sealed Actuator
No Boot Included
Includes Actuator
Actuator Included
Over Travel - Rotary
20 Degrees
Operating Temperature - Maximum
158 Degrees F
Arm Material
Stainless Steel
AC Contact Rating
0.5 A @ 380V AC
Contact Action
Snap-Action
NEMA Enclosure Rating
1, 12, 13

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.