MicroRAE Multi-Gas Detector, IP67, Audible, Vibrating, Visual, Monochrome, 12 hr Battery Life

  • Mfr # M031-4111-200

  • Zoro # G3944149


product price:  $1,428.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M031-4111-200
Zoro #
G3944149
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
4 39/64 in
Overall Depth
0.9 in
Overall Width
3 in
Overall Height
4.6 in
Manufacturer Warranty Length
2 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
UL Class I, Division 1, Gr. A, B, C and D, Temperature Class T4, CSA, ATEX, IECEX, IP67
Sensor Range
0 to 100 ppm
IP Rating
IP67
Series
MicroRAE
Display Screen Type
Monochrome
Chemical Formula
CO, H2S, HCN, O2
Features
Bluetooth Low Energy Connection to a Smart Phone Device for Uplink Data Communication and Device Configuration, Compact and Lightweight Design, Filtered LEL Sensor Options to Inhibit Sensor Poisoning, Global Approval for Worldwide Acceptance, Ip-67 Water and Dust-Resistant Case Strong, Protective, Concussion-Proof Design, Readily Enables to Communicate with Motorola MOTOTRBO, Real-Time Gas Concentration Reading, Location, Alarm and Status Enabled by Wireless Technology, Short Bump Test and Calibration Time, Five-Way Local and Remote Wireless Notification of Alarm Conditions
Includes
AC Adapter, Calibration Cap for Diffusion Models, Travel Charger, USB Cable, Warranty Card
PID Ionization Energy Level
10.6 eV
Status Indicator
LED
Power Source
Battery
Housing Color
Black
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Rechargeable Battery
Yes
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
0 %
Communication Protocol
Wireless Mesh (WMN)
Resistance Properties
Dust Resistant, Water Resistant
Operating Temperature - Maximum
140 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
4
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 100 ppm), Oxygen (0 to 30% Vol.)
Mount Type
Portable/Handheld
Operating Temperature - Minimum
-4 Degrees F
Visual Alert Type
Flashing LED
Sensor Life
2 yr
Display Type
Digital
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Alarm Volume Level
100 dB @ 11.8 in
Data Logger
Yes
Sub-Brand
RAE Systems
Alert Type
Light, Sound, Vibration

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Communication Protocol Wireless Mesh (WMN), Series MicroRAE, Sub-Brand RAE Systems, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 0 Percent, Alarm Setting Adjustable

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products