Shop All Lanyards and Lifelines
Honeywell Miller
Adjustable Positioning Lanyard, 6 ft., Yellow
Mfr # 210WLS-Z7/6FTYL
Zoro # G9754595
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- For Use With Full Body Harness
- Hardware Material Steel
- Locking Harness Connection Hook Type Snap Hook
- Number of Legs 1
Product Information
- Brand Honeywell Miller
- MFR # 210WLS-Z7/6FTYL
- Zoro # G9754595
- UPC # 612230200718
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft |
Strap Width | 1" |
Adjustable Length | Yes |
Length Range | 4 ft to 6 ft |
Minimum Length | 4 ft |
Details
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length 4 ft, Weight Capacity 310 lb, Color Yellow, Length 6 ft, Hardware Material Steel, Lanyard Type Adjustable, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 7 (SPT16 7)
- DUNLOP Size 15 Men's Plain Rubber Boot, Blue (8908500)
- ACCUFORM OSHA CAUTION SAFETY TAG OUT OF MDT652PTM (MDT652PTM)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- Honeywell Miller Fall Protection