Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver

  • Mfr # TRTB-7/

  • Zoro # G1621899


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Includes
(10) 3/8 in -16 Hex Nut Fasteners, (10) 3/8 in Lockwashers, (2) 3/8 in -16 x 4 in Bolts, (2) 3/8 in Flat Washers, (2) 4-Hole Mounting Plates, (4) 3/8 in 16 x 1 5/8 in x 3 1/2 in U-Bolts, 2 in x 2 in Tube, 2-Hole Mounting Plate, 7 ft (2m) Galvanized Steel Bracket, Inline Shock Absorber with Shackle
Standards
OSHA 1926.502, ANSI Z259.2.1
Tensile Strength
5,000 lb
Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRTB-7/
Zoro #
G1621899
UPC #
612230115470
Country of Origin
Mexico

Dimensions

Length
7 ft

Details

Item
Cable Vertical Safety System
Weight Capacity
310 lb
Includes
(10) 3/8 in -16 Hex Nut Fasteners, (10) 3/8 in Lockwashers, (2) 3/8 in -16 x 4 in Bolts, (2) 3/8 in Flat Washers, (2) 4-Hole Mounting Plates, (4) 3/8 in 16 x 1 5/8 in x 3 1/2 in U-Bolts, 2 in x 2 in Tube, 2-Hole Mounting Plate, 7 ft (2m) Galvanized Steel Bracket, Inline Shock Absorber with Shackle
Standards
OSHA 1926.502, ANSI Z259.2.1
Tensile Strength
5,000 lb
For Use With
Ladder Climbing Systems
Hardware Material
Galvanized Steel
Line Material
Galvanized Steel
Color
Silver
Visual Load Indicator
Yes
Includes Mounting Hardware
Yes
Lifeline Material
1 in

Description

Cable Vertical Safety System, Weight Capacity 310 lb, Includes (10) 3/8 in -16 Hex Nut Fasteners, (10) 3/8 in Lockwashers, (2) 3/8 in -16 x 4 in Bolts, (2) 3/8 in Flat Washers, (2) 4-Hole Mounting Plates, (4) 3/8 in 16 x 1 5/8 in x 3 1/2 in U-Bolts, 2 in x 2 in Tube, 2-Hole Mounting Plate, 7 ft (2m) Galvanized Steel Bracket, Inline Shock Absorber with Shackle, Includes Mounting Hardware Yes, Standards OSHA 1926.502, ANSI Z259.2.1, Tensile Strength 5,000 lb, Visual Load Indicator Yes..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.