Carabiner, Twist Lock, Pear, 3/4 in Gate Opening, Aluminum, Silver

  • Mfr # 17D-3-Z7/

  • Zoro # G402582552


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Lock Type
Twist Lock
Gate Opening
3/4 in
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17D-3-Z7/
Zoro #
G402582552
UPC #
612230222383
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 3/8 in

Details

Item
Carabiner
Material
Aluminum
Color
Silver
Lock Type
Twist Lock
Gate Opening
3/4 in
Tensile Strength
5,000 lb
Standards
ANSI, CSA, OSHA
Carabiner Shape
Pear
Weight Capacity
400 lb
Brand and Series
Honeywell Miller
Attachment Point
Carabiner
Series
17D
Anchor Material
Aluminum
Workers per System
1
Anchor Installation
Reusable
Includes Retaining Pin
No
ANSI Standards Met
ANSI A10.14, ANSI Z359.1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA

Description

Carabiner, Color Silver, Lock Type Twist Lock, Gate Opening 3/4 in, Material Aluminum, ANSI Standards Met ANSI A10.14, ANSI Z359.1, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards CSA, Carabiner Shape Pear, Includes Retaining Pin No, Weight Capacity 400 lb, Overall Width 6 3/8 in, Series 17D, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.