Duraflex Python(R) Full Body Harness, 3XL, 400 lb., Mating Chest/ Mating Leg Straps, Back D-Ring

  • Mfr # P950/XXXLGN

  • Zoro # G1387009


product price: $277.30
/ea
Free Shipping & Returns

Key Features

Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P950/XXXLGN
Zoro #
G1387009
UPC #
612230188788
Country of Origin
United States

Dimensions

Color and Size
Green - 3XL

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex Python(R)
Includes Padding
Yes
Features
Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards associated with the lanyard hanging freely; Extra lanyard ring available on non-front D-ring harnesses for attaching two-legged lanyards; Sub-pelvic strap distributes weight for added support after a fall; Forged steel back D-ring for maximum strength and dependability; Comfort-Touch Back D-Ring Pad is soft and flexible for added comfor
Harness D-Ring Material
Steel
Hardware Material
Steel
Padding Location
Back, Shoulder
With Belt
No
Webbing Coating
Uncoated
Harness Color
Green
RFID Equipped
Yes
Torso Adjustment
Friction
Industry
General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.