Duraflex Python(R) Ultra Full Body Harness, 3XL, 400 lb., Quick-Connect Chest/ Back, Hips D-Ring

  • Mfr # P950QC-7/XXXLGN

  • Zoro # G1390420


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P950QC-7/XXXLGN
Zoro #
G1390420
UPC #
612230139698
Country of Origin
United States

Dimensions

Color and Size
Green - 3XL

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex Python(R) Ultra
Includes Padding
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Fully-adjustable harness design, along with the stretchable webbing, ensures proper fit without sacrificing comfort; Tubular, high-strength, abrasion-resistant webbing with high-density, water-repellant foam features contoured edges to improve comfort; Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards associated with the lanyard hanging freely; Extra lanyard ring available on non-front D-ring harnesses for attaching two-legged lanyards; Sub-pelvic strap distributes weight for added support after a fall; Forged steel back D-ring for maximum strength and dependability; Comfort-Touch Back D-Ring Pad is soft and flexible for added comfort
Torso Adjustment
Friction
With Belt
No
RFID Equipped
Yes
Padding Location
Back, Shoulder
Harness Color
Green
Webbing Coating
Uncoated
Other Standards
CSA
Industry
Construction, General Industry
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products