Falcon+ Self-Retracting Lifeline, 20 / 30 / 50 Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # MFS-OGC1-02/30FT

  • Zoro # G709768970


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Length
20 / 30 / 50
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFS-OGC1-02/30FT
Zoro #
G709768970
UPC #
612230303112
Country of Origin
Mexico

Dimensions

Length
20 / 30 / 50
Lifeline Length
30 ft
Lifeline Width
3/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Falcon+
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
SRL Housing Material
Nylon
Lifeline Material
Steel
Other Standards
CSA Z259.2.2:2017
ANSI SRL Type
SRL
Minimum User Weight
130 lb
Minimum Weight Capacity
130 lb
Sealed
No
Rescue Method
Self
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Type
Swivel Snap Hook
OSHA Standards Met
OSHA 1926.502
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Material
Steel

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+, ANSI Standards Met ANSI Z359.14-2021, Lifeline Width 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products