Honeywell Miller

Fall Protection Harness, Universal (L/XL), Polyester


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Torso Adjustment Yes
  • Webbing Coating Uncoated
  • Features Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
  • Color and Size Green - Universal
  • Harness D-Ring Material Aluminum
See all product information

Product Information

Dimensions

Color and Size Green - Universal

Details

Torso Adjustment Yes
Webbing Coating Uncoated
Features Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
Harness D-Ring Material Aluminum
Leg Strap Buckles Tongue
Series H500
Harness Sizing Universal (L/XL)
Chest Strap Buckles Mating
Webbing Material Polyester
Harness Style Vest
Weight Capacity 420 lb
Standards OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
Hardware Material Aluminum
Harness Color Green
Item Fall Protection Harness
D-Ring Locations Back, Chest, Hips
Padding Location Back, Shoulder, Waist
With Belt No
Harness Application Positioning
Includes Padding Yes
RFID Equipped No
Safety Features Belt
Other Standards CSA Z259.10
Industry Construction
OSHA Standards Met OSHA 1926.502
ANSI Standards Met ANSI Z359.11

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.