Honeywell Miller

Full Body Harness, L/XL, Polyester


product price: $530.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness Buckle Material Aluminum
  • Series Aircore
  • Webbing Material Polyester
  • Hardware Material Aluminum
  • Leg Strap Buckles Tongue
See all product information

Product Information

Dimensions

Color and Size Green - L/XL

Details

Harness Buckle Material Aluminum
Series Aircore
Harness Sizing L/XL
Webbing Material Polyester
Hardware Material Aluminum
Leg Strap Buckles Tongue
Harness Application Climbing, Positioning
Item Full Body Harness
Weight Capacity 400 lb
Back D-Ring Yes
Harness D-Ring Material Aluminum
Stretchable Yes
Chest Strap Buckles Quick-Connect
Side D-Rings Yes
Subpelvic Strap Yes
Adjustable Yes
Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Shoulder Strap Buckles Cam
Front D-Ring Yes
Tensile Strength 5000 lb.
Features Cam Buckles on Shoulder Straps, Open-Core Padding Technology for Optimal Air Flow, Vertical Webbing Adjustment
RFID Equipped Yes
Harness Style Vest
Padding Location Back, Leg, Shoulder
Torso Adjustment Cam
D-Ring Locations Back, Chest, Hips
With Belt Yes
Includes Padding Yes
Harness Color Green
Webbing Coating Uncoated
Other Standards CSA Z259.10-12
OSHA Standards Met OSHA 1926.502
ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Safety Features Belt
Industry Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.