Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AC-QC-BDP/UGN
Zoro # G5035712
original price:
$440.99
2% off
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subpelvic Strap Yes
- Series AirCore
- Tensile Strength 5000 lb.
- Back D-Ring Yes
- Harness Buckle Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7563/M)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950/UGN)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size S/M (AC-QC/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC2/3XL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- Honeywell Miller Fall Protection