Honeywell Miller

Full Body Harness, L/XL, Polyester


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight Capacity 400 lb
  • Harness D-Ring Material Steel
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A,D,L, OSHA 1910.66, OSHA 1926.502(d)
See all product information

Product Information

Dimensions

Color and Size Green - L/XL

Details

Weight Capacity 400 lb
Harness D-Ring Material Steel
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A,D,L, OSHA 1910.66, OSHA 1926.502(d)
Side D-Rings No
Item Full Body Harness
Webbing Material Polyester
Chest Strap Buckles Quick-Connect
Back D-Ring Yes
Leg Strap Buckles Tongue
Series Aircore
Harness Sizing L/XL
Shoulder Strap Buckles Cam
Stretchable Yes
Subpelvic Strap Yes
Harness Buckle Material Steel
Harness Application Climbing, Positioning
Hardware Material Steel
Front D-Ring Yes
Features Cam Buckles on Shoulder Straps, Open-Core Padding Technology for Optimal Air Flow, Vertical Webbing Adjustment
With Belt No
Harness Style Vest
Torso Adjustment Cam
Padding Location Leg, Shoulder
Harness Color Green
Webbing Coating Uncoated
Includes Padding Yes
D-Ring Locations Back, Chest
RFID Equipped Yes
Other Standards CSA Z259.10-12
OSHA Standards Met OSHA 1926.502
Industry Construction, General Industry
ANSI Standards Met ANSI A10.32, ANSI Z359.11-14

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.