Zoro Homepage

Full Body Harness, S/M, 400 lb., Back D-Ring

  • Mfr # E570-7/S/MRN

  • Zoro # G1389276


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, Confined Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E570-7/S/MRN
Zoro #
G1389276
UPC #
612230049904
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, Confined Space
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Polyester
Includes Padding
No
Harness D-Ring Material
Steel
With Belt
No
Leg Strap Buckles
Mating
Chest Strap Buckles
Mating

Description

Friction Bckl Shoulders Mating Bckl S/M, Specialty Working Conditions Not Applicable, Harness Sizing S/M, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.