Titan II Full Body Harness, 3XL, 400 lb., Mating Chest/ Mating Leg Straps, Back D-Ring

  • Mfr # T4000/XXXLAK

  • Zoro # G0615889


product price:  $109.99
/ea
Sold in multiples of 10 for $1,099.90
Free Shipping & Returns

Key Features

Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4000/XXXLAK
Zoro #
G0615889
UPC #
612230171643
Country of Origin
Mexico

Dimensions

Color and Size
Orange - 3XL

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan II
Includes Padding
No
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Back Strap, Hi-Viz Color Webbing, Oversized ID Tags, Slip Resistant Back D-Ring Pad, Vertical Adjustability
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
Padding Location
No Padding
With Belt
No
Harness Color
Orange
Other Standards
CSA Z259.10
Industry
General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.