H700 Fall Protection Harness, 3XL/4XL, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # H7CC3A4
Zoro # G803510161
product price:Â $481.67
/ea
Free Shipping & Returns
Key Features
Harness Sizing
3XL/4XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, General Use, Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H7CC3A4
Zoro #
G803510161
UPC #
612230246808
Country of Origin
China
Dimensions
Color and Size
Black/Green - 3XL/4XL
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing 3XL/4XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.