H700 Fall Protection Harness, S/M, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # H7CC1A1

  • Zoro # G003510190


product price: $473.29
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, General Use, Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7CC1A1
Zoro #
G003510190
UPC #
612230246679
Country of Origin
China

Dimensions

Color and Size
Black/Green - S/M

Details

Item
Fall Protection Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, General Use, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Certified, OSHA Certified
Webbing Material
Polyester
Series
H700
Includes Padding
Yes
Features
High Tech 3D Padding, Pressure Point Distribution, Removable Padding, RET Breathability
RFID Equipped
No
Hardware Material
Aluminum, Stainless Steel
Harness D-Ring Material
Aluminum
Harness Color
Black/Green
Webbing Coating
Polyester
Torso Adjustment
Quick-Connect
With Belt
Yes
Padding Location
Back
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10
Industry
Construction
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.