SkyGrip Horizontal Lifeline System, 120 ft Length, 310 lb Weight Capacity

  • Mfr # SGS18/120FT

  • Zoro # G2228138


product price:  $3,443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
310 lb
Material
Zinc-Plated Steel
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Tensile Strength
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGS18/120FT
Zoro #
G2228138
UPC #
612230157371
Country of Origin
United States

Dimensions

Length
120 ft
For Flange Width Range
4 in to 18 in
For Min. Flange Width
4 in
For Max. Flange Width
2 1/4 in
Fits Stud Dia.
4 1/2 in to 11 in
Lifeline Diameter
0.38 in
Fits Stud Diameter (Minimum)
4 1/2 in
For Maximum Flange Width
2 1/4 in
Fits Stud Diameter (Maximum)
11 in
For Minimum Flange Width
4 in

Details

Item
Horizontal Lifeline System
Weight Capacity
310 lb
Material
Zinc-Plated Steel
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Tensile Strength
5000 lb.
Attaches To
Steel I Beam Flanges 4 to 18" Wide and Upto 2-1/4" Thick
Includes
Cable, Chain Connectors, Energy Absorber, Line Tension Indicator, Slider Brackets, Stanchions, Tie-Back Brackets, Turnbuckle
Installation
Temporary
Hardware Material
Steel
For Use With
I-Beam
Workers per System
4
Add-On Style
Multi Span
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
No
Lifeline Installation
Temporary
Required Accessories
Expansion Anchor Bolt, Precast Insert
Max. Add-On Units
1
Cable Sleeve Type
Manual, Trailing
Horizontal Lifeline Component
Horizontal Lifeline System
Retractable
No
Lifeline Material
Steel
Compatible Attachment Points
I-Beam
Maximum Add-On Units
1

Description

Horizontal Lifeline System, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Workers per System 4, Compatible Attachment Points I-Beam, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Rebar, For Use With I-Beam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.