Zoro Homepage

Ladder Lifeline System, 70 ft, Steel

  • Mfr # VGGPE/70FT

  • Zoro # G312479515


product price: $1,191.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
3/8 in Steel Cable Lifeline, Bottom Bracket with Universal Tensioner, Identification Plate, Intermediate Brackets, Fasteners, Rung Clamp/Platform Extension, Top Shock Absorber
Standards
ANSI A14.3, ANSI Z359.16, CSA Z259.2.5-17, OSHA 1910.29, OSHA 1926.502
Series
VC500
Ladder Lifeline Style
Fixed Ladder
Tensile Strength
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGGPE/70FT
Zoro #
G312479515
UPC #
612230304607
Country of Origin
Mexico

Dimensions

Cable Diameter
0.38 in
Lifeline Length
70 ft

Details

Includes
3/8 in Steel Cable Lifeline, Bottom Bracket with Universal Tensioner, Identification Plate, Intermediate Brackets, Fasteners, Rung Clamp/Platform Extension, Top Shock Absorber
Item
Ladder Lifeline System
Standards
ANSI A14.3, ANSI Z359.16, CSA Z259.2.5-17, OSHA 1910.29, OSHA 1926.502
Series
VC500
Ladder Lifeline Style
Fixed Ladder
Tensile Strength
14,400 lb
Weight Capacity
2,400 lb
Cable Sleeve Type
Trailing
Lifeline Material
Steel
Pass-Through Type
Automatic
Ladder Lifeline Component
Cable Lifeline System

Description

Ladder Lifeline System, Weight Capacity 2,400 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes 3/8 in Steel Cable Lifeline, Bottom Bracket with Universal Tensioner, Identification Plate, Intermediate Brackets, Fasteners, Rung Clamp/Platform Extension, Top Shock Absorber, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 70 ft, Lifeline Material Steel, Pass-Through Type Automatic, Ladder Lifeline Style Fixed Ladder, Series VC500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.