Zoro Homepage

Ladder Lifeline System, 90 ft, SS

  • Mfr # VGSPE/90FT

  • Zoro # G312479522


product price: $3,329.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Includes
3/8 in Steel Cable Lifeline, Bottom Bracket with Universal Tensioner, Identification Plate, Intermediate Brackets, Fasteners, Rung Clamp/Platform Extension, Top Shock Absorber
Standards
ANSI A14.3, ANSI Z359.16, CSA Z259.2.5-17, OSHA 1910.29, OSHA 1926.502
Series
VC500
Lifeline Material
Stainless Steel
Weight Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSPE/90FT
Zoro #
G312479522
UPC #
612230304386
Country of Origin
Mexico

Dimensions

Lifeline Length
90 ft
Cable Diameter
0.38 in

Details

Includes
3/8 in Steel Cable Lifeline, Bottom Bracket with Universal Tensioner, Identification Plate, Intermediate Brackets, Fasteners, Rung Clamp/Platform Extension, Top Shock Absorber
Item
Ladder Lifeline System
Standards
ANSI A14.3, ANSI Z359.16, CSA Z259.2.5-17, OSHA 1910.29, OSHA 1926.502
Series
VC500
Lifeline Material
Stainless Steel
Weight Capacity
2,400 lb
Cable Sleeve Type
Trailing
Tensile Strength
14,400 lb
Ladder Lifeline Style
Fixed Ladder
Ladder Lifeline Component
Cable Lifeline System

Description

Ladder Lifeline System, Weight Capacity 2,400 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes 3/8 in Steel Cable Lifeline, Bottom Bracket with Universal Tensioner, Identification Plate, Intermediate Brackets, Fasteners, Rung Clamp/Platform Extension, Top Shock Absorber, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 90 ft, Lifeline Material Stainless Steel, Pass-Through Type Not Applicable, Ladder Lifeline Style Fixed Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.