Plate, Aluminum
Mfr # DH-AP-7/
Zoro # G702161853
product price: $427.99
/ea
Free Shipping & Returns
Key Features
For Use With
Miller DuraHoist Portable Fall-Arrest Masts & Accessories Only
Includes
Anchor Plate
Series
DuraHoist
Includes Mounting Hardware
Yes
Includes Extension Post
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-AP-7/
Zoro #
G702161853
UPC #
612230122232
Country of Origin
United States
Details
Item
Plate
For Use With
Miller DuraHoist Portable Fall-Arrest Masts & Accessories Only
Includes
Anchor Plate
Series
DuraHoist
Includes Mounting Hardware
Yes
Includes Extension Post
No
Lifeline Material
Aluminum
Brand and Series
Honeywell Miller
Standards
ANSI, CSA, OSHA
Weight Capacity
5,000 lb
Workers per System
1
Tensile Strength
5,000 lb
Material
Aluminum
Includes Tie-Off Anchor Point
Yes
Accessory Type
Plate for Inclined Surfaces
Confined Space Component
Weld on Permanent Anchor Point
Description
Plate, Accessory Type Plate for Inclined Surfaces, Includes Tie-Off Anchor Point Yes, Length Not Applicable, For Use With Miller DuraHoist Portable Fall-Arrest Masts & Accessories Only, Confined Space Component Weld on Permanent Anchor Point, Material Aluminum, Width Not Applicable, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.