Honeywell Miller

Positioning Lanyard, 4 ft, Yellow


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Dia. 1"
  • Tensile Strength 5000 lb.
  • Visual Load Indicator No
  • Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
  • Hardware Material Steel
See all product information

Product Information

Dimensions

Cable Dia. 1"
Strap Width 1"
Length 4 ft
Length Range 4 ft
Adjustable Length No

Details

Tensile Strength 5000 lb.
Color Yellow
Visual Load Indicator No
Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Hardware Material Steel
Anchorage Hook Gate Opening 3/4"
Item Positioning Lanyard
Weight Capacity 310 lb
Harness Hook Gate Opening 3/4"
Locking Anchorage Connection Hook Type Snap Hook
Locking Harness Connection Hook Type Snap Hook
Number of Legs 1
Anchorage End Connection Material Steel
Harness End Connection Material Steel
RFID Equipped No
Lanyard Type Fixed
Harness End Connection Snap Hook
Anchorage End Connection Type Snap Hook
Anchorage End Connection Steel Snap Hook
Lifeline Material Polyester

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Length 4 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.