Shop HONEYWELL MILLER
See all product information
Create Account
Rescue and Descent Device, 275 lb, Aluminum, Stainless Steel, For Use With: Full Body Harness
- Mfr # SE/150FT
- Zoro # G1402619
product price:Â
$
1,883.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 lb
Hardware Material
Aluminum, Stainless Steel
For Use With
Full Body Harness
Tensile Strength
3,100 lbf
Harness End Connection
Carabiner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE/150FT
- Zoro #
- G1402619
- UPC #
- 612230172930
- Country of Origin
- United States
- Item
- Rescue and Descent Device
- Weight Capacity
- 275 lb
- Hardware Material
- Aluminum, Stainless Steel
- For Use With
- Full Body Harness
- Tensile Strength
- 3,100 lbf
- Harness End Connection
- Carabiner
- Includes
- Carabiner, Carrying Bag, SafEscape ELITE Device, Webbed Choker Pass-Through Anchor
- Standards
- ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
- Anchorage End Connection
- Carabiner
- Line Material
- Polyamide
- Color
- Red
- Anchor Style Included
- Webbed Choker Pass-Through
- Operation Mode
- Manual
- Includes Rescue Pole
- No
- Brand and Series
- Honeywell Miller
- Rescue System Component
- Rescue System
- Carabiner Material
- Steel
- Rescue Mode
- Lower
- Workers per System
- 2
- Rescue Method
- Assisted, Self
- Storage Type
- Bag
- Descent Type
- Vertical
- Wire Color
- Red
- Compatible Product Type
- Full Body Harness
Dimensions
- Length
- 150 ft
- Cable Dia.
- 1 in
- Max. Working Length
- 150 ft
- Overall Length
- 150 ft
- Maximum Working Length
- 150 ft
- Cable Diameter
- 1 in
- Wire Rope Length
- 150 ft
Description
Rescue and Descent Device, Color Red, Weight Capacity 275 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 150 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type Dynamic System, Includes Carabiner, Carrying Bag, SafEscape ELITE Device, Webbed Choker Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.