Zoro Homepage

Revolution, Harness Quick Connect Buckles

  • Mfr # RDT-QC/UBK

  • Zoro # G208639153


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Harness Size
L/XL
D Ring Material
Dualtech™ Polyester Web
Color
Black
Chest Strap Buckles
Quick-Connect
D-Ring Locations
Back | Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDT-QC/UBK
Zoro #
G208639153
UPC #
612230128258
Country of Origin
Mexico

Dimensions

Harness Size
L/XL

Details

Item
Vest
D Ring Material
Dualtech™ Polyester Web
Color
Black
Chest Strap Buckles
Quick-Connect
D-Ring Locations
Back | Side
Leg Strap Buckles
Tongue Buckle | Quick-Connect
Includes Padding
Back

Description

DualTech, Webbing features two-sided contrasting color webbing and textures making donning easy. Cam Buckles provide easy, one-hand adjustment/release allowing for simultaneous adjustment of shoulder straps. PivotLink, Connection provides greater comfort in bending and mobility Quick-Connect Chest Buckle allows for easy donning and features a dual-tab release mechanism to prevent accidental opening . Quick-Connect Chest Buckle allows for easy donning and features a dual-tab release mechanism to prevent accidental opening. ErgoArmor, Back Shield minimizes impact from sharp/hevy snap hooks and self-retracting lifelines. Stand-up back D-ring simplifes connection. Integrated Accessory System provides connection point for belts/tools/accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.