Rope Grab with Lanyard, Stainless Steel, 310 lb., Silver/Black, For Rope Size: 5/8 in
Mfr # 8175SLS-Z7/3FTYL
Zoro # G0614699
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Weight Capacity
310 lb.
Length
3 ft.
Tensile Strength
5000 lb.
Standards
OSHA and ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8175SLS-Z7/3FTYL
Zoro #
G0614699
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft.
Lanyard Length
3 ft
For Rope Size
5/8 in
Description
Rope Grab, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, Rope Grab Type Trailing, Color Silver, Includes Shock-Absorbing Lanyard, Includes Lanyard Yes, Rope Grab Material Stainless Steel, Shock-Absorbing Lanyard Yes, Lanyard Length 3 ft, For Rope Material Synthetic Fiber, For Rope Size 5/8 in, ANSI Standards Met ANSI Z359-2007, OSHA Standards Met OSHA, Other Standards CSA, Detaches from Lifeline Anywhere, Visual Load Indicator No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.