Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow

  • Mfr # H11110023

  • Zoro # G700906159


product price: $39.99
/ea

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11110023
Zoro #
G700906159
UPC #
612230242831
Country of Origin
China

Dimensions

Color and Size
Yellow 2XL/3XL

Details

Item
Fall Protection Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
H100
Includes Padding
No
RFID Equipped
No
Hardware Material
Steel
Padding Location
No Padding
Torso Adjustment
Mating
Harness Color
Yellow
Features
Lanyard Keepers, Sub Pelvic Strap
Harness D-Ring Material
Steel
With Belt
No
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11-2014
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.