Shock Absorbing Lanyard, 1 ft. 6" Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 226WRS-Z/18INYL

  • Zoro # G1193191


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Length
1 ft. 6"
Weight Capacity
310 lb.
Color
Yellow
Standards
OSHA, ANSI, CSA
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226WRS-Z/18INYL
Zoro #
G1193191
UPC #
612230208080
Country of Origin
United States

Dimensions

Length
1 ft. 6"
Strap Width
1"
Cable Dia.
1"
Minimum Length
12 in
Length Range
12 in
Adjustable Length
No
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
OSHA, ANSI, CSA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Rebar Hook
Hardware Material
Steel
Locking Anchorage Connection Hook Type
Snap Hook
Harness Hook Gate Opening
3/4"
Visual Load Indicator
No
Locking Harness Connection Hook Type
Snap Hook
Anchorage Hook Gate Opening
2-1/2"
Tensile Strength
5000 lb.
Lanyard Type
Fixed
RFID Equipped
No
Anchorage End Connection Type
2-1/2 in Steel Rebar Hook
Anchorage End Connection Material
Steel
Lifeline Material
Polyester

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type 2-1/2 in Steel Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length 12 in, Weight Capacity 310 lb, Color Yellow, Length 12 in, Hardware Material Steel, Lanyard Type Fixed, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.