Manyard(TM) Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 2 Leg(s)

  • Mfr # 232M-Z7/6FTGN

  • Zoro # G0618740


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Green
Standards
OSHA, ANSI and CSA
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232M-Z7/6FTGN
Zoro #
G0618740
UPC #
612230152451
Country of Origin
United States

Dimensions

Length
6 ft.
Harness Connection Gate Opening Size
3/4"
Max. Working Length
6 ft.
Adjustable Length
No
Maximum Working Length
6 ft
Maximum Extended Fall Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
OSHA, ANSI and CSA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
Manyard(TM)
Anchorage End Connection
Steel Snap Hook
Line Material
Polyester
Hardware Material
Steel
Visual Load Indicator
No
RFID Equipped
No
Includes Rescue Ring
No
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Type
Snap Hook
Shock Absorbing Type
Tubular Webbing
Anchorage End Connection Material
Steel
Number of Rescue Rings
0
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator No, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.