Miller Shock Absorbing Lanyard, 6 ft. Length, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 942WLS-Z7/6FTGN

  • Zoro # G1400449


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
Green
Standards
ANSI, OSHA
Number of Legs
1
Series
Miller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942WLS-Z7/6FTGN
Zoro #
G1400449
UPC #
612230173715
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
4 ft.
Cable Dia.
1"
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Number of Legs
1
Series
Miller
Locking Anchorage Connection Hook Type
Snap
Harness Hook Type
Snap Hook
For Use With
Full Body Harness
Shock Absorbing Lanyard Type
Stretchable
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
3/4"
Hardware Material
Steel
Anchorage Hook Type
Snap Hook
Locking Harness Connection Hook Type
Snap
Harness Hook Gate Opening
3/4"
Max. Working Load
310 lb.
Includes
Instruction Manual
Tensile Strength
5000 lb.
Number of Rescue Rings
0
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Miller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products