Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 6 ft., Green
Mfr # 8798RSS-Z7/6FTGN
Zoro # G0618926
original price:
$242.99
7% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Visual Load Indicator Yes
- Strap Width 1-3/4"
- Includes Instruction Manual
- Extended Fall Length 4 ft.
Product Information
- Brand Honeywell Miller
- MFR # 8798RSS-Z7/6FTGN
- Zoro # G0618926
- UPC # 612230152369
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1-3/4" |
Extended Fall Length | 4 ft. |
Cable Dia. | 1-3/4" |
Length | 6 ft. |
Max. Working Length | 6 ft |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Details
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH3X0006G1)
- MSA SAFETY Suspension Trauma Strap, Nyln, 800 lb., Blk (10063441)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- Honeywell Miller Fall Protection