Shop All Lanyards and Lifelines
Honeywell Miller
Stretchable Shock Absorbing Lanyard, 6 ft., Green
Mfr # 910TWLS-Z7/6FTGN
Zoro # G1804945
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- Standards ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
- Series HP(TM) Lanyards w/ SofStop(R)
- Shock Absorbing Lanyard Type Stretchable
- Cable Dia. 1"
Product Information
- Brand Honeywell Miller
- MFR # 910TWLS-Z7/6FTGN
- Zoro # G1804945
- UPC # 612230152338
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1" |
Extended Fall Length | 9 ft. 6" |
Strap Width | 1" |
Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 6 ft |
Adjustable Length | Yes |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Details
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Blank Tag, Pk25 (RPT162)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10927 (TC-10927)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- Honeywell Miller Fall Protection