TurboLite+ Arc Flash Self-Retracting Lifeline, Quick-Connect, Aluminum, 1 Leg(s)
Mfr # MTL-OAF1-65/6FT
Zoro # G315453147
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+ Arc Flash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-OAF1-65/6FT
Zoro #
G315453147
UPC #
612230305031
Country of Origin
Mexico
Dimensions
Lifeline Length
6 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
TurboLite+ Arc Flash
ANSI SRL Type
SRL-P
Rescue Method
Self
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
SRL Housing Material
Nylon
Sealed
No
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1926.502
Minimum Weight Capacity
130 lb
Minimum User Weight
130 lb
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.14-2021
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Lifeline Material
Kevlar, Nomex, Polyester
Anchorage End Connection Type
Swivel Snap Hook
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar, Nomex, Polyester, Number of Legs 1, RFID Equipped Yes
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.