Shop HONEYWELL MILLER
See all product information
Create Account
TurboLite+ Scorpion Self-Retracting Lifeline, 1 Leg(s)
- Mfr # MTL-OHS1-05/9FT
- Zoro # G012316523
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Number of Legs
1
Series
TurboLite+ Scorpion
Anchorage End Connection
Swivel Snap Hook
Lifeline Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-OHS1-05/9FT
- Zoro #
- G012316523
- UPC #
- 612230301255
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Number of Legs
- 1
- Series
- TurboLite+ Scorpion
- Anchorage End Connection
- Swivel Snap Hook
- Lifeline Material
- Polyester
- Visual Load Indicator
- Yes
- Anchoring Location
- Overhead Only
- SRL Housing Material
- Nylon
- Minimum User Weight
- 130 lb
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- RFID Equipped
- Yes
- Rescue Method
- Self
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Steel
- Anchorage End Connection Type
- Swivel Snap Hook
- Minimum Weight Capacity
- 130 lb
- ANSI Standards Met
- ANSI Z359.14, ANSI Z359.14-2021
- Other Standards
- CSA Z259.2.2:2017
- Sealed
- No
Dimensions
- Lifeline Length
- 9 ft
- Lifeline Width
- 1 in
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.