Shop HONEYWELL MILLER
See all product information
Create Account
TurboLite+ Scorpion Self-Retracting Lifeline, Quick-Connect, Aluminum, 2 Leg(s)
- Mfr # MTL-OHS2-21/9FT
- Zoro # G712221165
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
TurboLite+ Scorpion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTL-OHS2-21/9FT
- Zoro #
- G712221165
- UPC #
- 612230304089
- Country of Origin
- Mexico
Dimensions
- Lifeline Width
- 1 in
- Lifeline Length
- 9 ft
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Quick-Connect
- Harness End Connection Material
- Aluminum
- Number of Legs
- 2
- Series
- TurboLite+ Scorpion
- Anchorage End Connection
- Snap Hook
- Lifeline Material
- Polyester
- SRL Housing Material
- Nylon
- Visual Load Indicator
- Yes
- Anchoring Location
- Overhead Only
- RFID Equipped
- Yes
- Rescue Method
- Self
- Minimum Weight Capacity
- 130 lb
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 1
- Other Standards
- CSA Z259.2.2:2017
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Sealed
- No
- Anchorage End Connection Type
- Snap Hook
- ANSI Standards Met
- ANSI Z359.14, ANSI Z359.14-2021
- Minimum User Weight
- 130 lb
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.