TurboLite+ Scorpion Self-Retracting Lifeline, Quick-Connect, Aluminum, 2 Leg(s)
Mfr # MTL-OHS2-27/9FT
Zoro # G912221170
product price:Â $477.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
TurboLite+ Scorpion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTL-OHS2-27/9FT
Zoro #
G912221170
UPC #
612230304102
Country of Origin
Mexico
Dimensions
Lifeline Width
1 in
Lifeline Length
9 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
TurboLite+ Scorpion
Anchorage End Connection
Snap Hook
Lifeline Material
Polyester
SRL Housing Material
Nylon
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.14, ANSI Z359.14-2021
Minimum Weight Capacity
130 lb
Minimum User Weight
130 lb
Anchorage End Connection Material
Aluminum
Sealed
No
Rescue Method
Self
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Other Standards
CSA Z259.2.2:2017
Anchorage End Connection Type
Snap Hook
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+ Scorpion, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.