TurboLite+ Self-Retracting Lifeline, 6 ft /11 ft Length, Not Applicable, Not Applicable, 1 Leg(s)

  • Mfr # MTL-OHW1-03/11FT

  • Zoro # G912316531


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft /11 ft
Weight Capacity
420 lb
Number of Legs
1
Series
TurboLite+
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTL-OHW1-03/11FT
Zoro #
G912316531
UPC #
612230301323
Country of Origin
Mexico

Dimensions

Length
6 ft /11 ft
Lifeline Length
11 ft
Lifeline Width
1 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Number of Legs
1
Series
TurboLite+
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Lifeline Material
Polyester
SRL Housing Material
Nylon
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
RFID Equipped
Yes
Minimum Weight Capacity
130 lb
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Sealed
No
Rescue Method
Self
Other Standards
CSA Z259.2.2:2017
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14, ANSI Z359.14-2021

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14, ANSI Z359.14-2021

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.