
TurboLite+ Self-Retracting Lifeline, Web Loop, Kevlar, 1 Leg(s), 420 lb Weight Capacity
Mfr # MTL-AFB1-30/6FT
Zoro # G512316474
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Web Loop
Harness End Connection Material
Kevlar
Number of Legs
1
Series
TurboLite+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTL-AFB1-30/6FT
Zoro #
G512316474
UPC #
612230302252
Country of Origin
Mexico
Dimensions
Lifeline Length
6 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Web Loop
Harness End Connection Material
Kevlar
Number of Legs
1
Series
TurboLite+
Anchorage End Connection
Snap Hook
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
Lifeline Material
Polyester
OSHA Standards Met
OSHA 1926.502
RFID Equipped
Yes
Rescue Method
Self
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Material
Aluminum
ANSI SRL Class (2021)
Class 1
Sealed
No
Anchorage End Connection Type
Snap Hook
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Web Loop, Harness End Connection Material Kevlar, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887, OSHA Standards Met OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.